Zoro Homepage

C Shaped Lead Ring, 1 3/4", 1/2lb

  • Mfr # 248856

  • Zoro # G905299254


product price: $69.79
/ea

Key Features

Length
0.75 in
Width
3.25 in
Height
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248856
Zoro #
G905299254
UPC #
-
Country of Origin
United States

Dimensions

Length
0.75 in
Width
3.25 in
Height
2.75 in

Description

C Shaped Lead Ring helps stabilize glass and plastic containers. Rings fit around neck of flasks and eliminate floating in water baths or tipping on benchtops. Open ring design allows adjustment to fit wide vessels. Vikem vinyl coating protects glassware and is resistant to most acids and solvents.WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Approximate Weight: 0.5 pounds (227g)Outer Diameter (Inches): 2.9 (74mm)Inner Diameter (Inches): 1.9 (48mm)Fits Glassware: 125 to 500ml FlasksShipping Weight: 0.6199 lbs
Shipping Dimensions: 3.25 x 2.75 x 0.75
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.