Zoro Homepage

Clavies Gloves, 18.5" Long, 2PK

  • Mfr # 248929

  • Zoro # G104986771


product price: $114.99
/pk 2, $57.50/ea
Free Shipping & Returns

Key Features

Length
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248929
Zoro #
G104986771
UPC #
-
Country of Origin
Canada

Dimensions

Length
2.25 in

Description

Clavies autoclave gloves provide thermal protection for handling hot objects with a heat resistant up to 450°F. These gloves are fabricated of 100% thick terry cloth and are bright orange in color. One size fits all. Machine washable and air dry. Gloves are not waterproof and should not be used to handle dry ice. CE marked.
Heat resistant up to 232°C (450°F), replace hazardous asbestos gloves Gauntlets in two lengths provide wrist and forearm protection Bright orange color offers high visibilityShipping Weight: 0.75 lbs
Shipping Dimensions: 6.00 x 9.50 x 2.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.