Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleanware Lab Waste Bags, 12x16, 50/PK

  • Mfr # F13174-1012

  • Zoro # G904987206


product price: $62.75
/pk 50, $1.26/ea

Key Features

Length
0.5 in
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F13174-1012
Zoro #
G904987206
UPC #
-
Country of Origin
United States

Dimensions

Length
0.5 in
Width
13 in

Description

Disposable, white waste bags free bench or hood space when hung from walls, cabinets or virtually anywhere. Peel backing off the adhesive strip across the top and hang close to your work area. Back panel is longer than the front for easy opening. High Molecular Weight High Density (HMHD) polyethylene and steam autoclavable at 121C (250F). Maximum weight of contents should not exceed 1.36kg (3 lb).
Thickness: 1.0 milDimensions: 305 x 406 mm (12 x 16 Inches)Shipping Weight: 11.02 lbs
Shipping Dimensions: 13.00 x 9.75 x 0.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.