Compartment Box with 24 compartments, 13.25 in H x 9 in W

  • Mfr # F16614

  • Zoro # G405299396


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Overall Height
13.25 in
Overall Length
2.25 in
Overall Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F16614
Zoro #
G405299396
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
13.25 in
Overall Length
2.25 in
Overall Width
9 in

Details

Item
Compartment Box
Number of Compartments
24

Description

Crystal-clear, styrene plastic affords full visibility of contents. A tight fitting, hinged lid keeps objects contained. Helps keep your workspace organized more efficient.
Dimensions: 33.3 x 22.9 x 5.8 cm (13 1/8 x 9 x 2 5/16 Inches)Shipping Weight: 1 lbs
Shipping Dimensions: 9.00 x 13.25 x 2.25
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.