Zoro Homepage

Cover Only for Sterilizing Tray, 20x15x5

  • Mfr # H16263

  • Zoro # G605255901


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Length
1 in
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H16263
Zoro #
G605255901
UPC #
-
Country of Origin
United States

Dimensions

Length
1 in
Width
21.5 in
Height
16 in

Description

For use with Sterilizing Tray 20 1/4 x 15 1/2 x 5 inches. Polypropylene covers are 3.2 mm (1/8 inch) thick with a 25.4mm (1 inch) skirt that fits snugly over the rim of the tray. Trays and lids are steam autoclavable at 121oC (250oF).
Shipping Weight: 2.2044 lbs
Shipping Dimensions: 21.50 x 16.00 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.