Zoro Homepage

Cryo Freezing Container

  • Mfr # 5100-0001

  • Zoro # G804967735


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5.5 in
Overall Length
5.5 in
Overall Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5100-0001
Zoro #
G804967735
UPC #
-
Country of Origin
India

Dimensions

Overall Height
5.5 in
Overall Length
5.5 in
Overall Width
5.5 in

Description

The is excellent for laboratories with cryo preservation requirements. It provides the critical, repeatable -1°C per minute cooling rate required for successful cell preservation and recovery. Requires only isopropyl alcohol and a mechanical freezer. Convenient step-by-step directions are printed on the container. All components withstand repeated freezing/thawing cycles. Containers with alcohol can be stored at room temperature. Holds up to eighteen cryogenic vials.WARNING This product can expose you to chemicals including Bisphenol-A, which is known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Provides -1°C/minute cooling rateHolds 18 x 1.2 & 2.0 ml cryogenic vialsDiameter: 4 5/8 InchesHeight: 3 7/8 InchesShipping Weight: 0.75 lbs
Shipping Dimensions: 5.50 x 5.50 x 5.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.