Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cryo-Safe Cooler w/ Clear Lid, 12 Tube Capacity

  • Mfr # 142414

  • Zoro # G404967753


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6.63 in
Overall Length
4.5 in
Overall Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142414
Zoro #
G404967753
UPC #
-
Country of Origin
India

Dimensions

Overall Height
6.63 in
Overall Length
4.5 in
Overall Width
8.5 in

Description

Bench top sized cooler holds twelve 0.5 or 1.5ml microcentrifuge tubes at a temperature below 0oC for approximately 2 1/2 hours. Ideal for protecting valuable samples stored in a freezer with defrost cycle. Use included insert to hold 0.5 ml microcentrifuge tubes. Store at -20oC for a few hours until the temperature of the cooler falls below 0oC. Polycarbonate cooler body is filled with a non-toxic gel which cannot contact tubes; ensures markings and labels on tubes are safe. A clear polycarbonate lid shows positions of tubes; keyed to correspond with positions printed on cooler. Molded side handles allow secure grip for transfer. Rubber feet to prevent sliding on the lab bench and coolers are stackable.WARNING This product can expose you to chemicals including Bisphenol-A, which is known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
0°C Cryo-Safe Cooler Holds Tubes: 0.5, 1.5 ml Places: 12 Dimensions: 14.5 x 10.0 x 9.5 cm (5 3/4 x 4 x 3 3/4 Inches)Shipping Weight: 2 lbs
Shipping Dimensions: 8.50 x 6.63 x 4.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.