Cryo-Safe Cooler w/ Gel Filled Lid, 32 Tube Capacity

  • Mfr # 142416

  • Zoro # G704967729


product price:  $459.99
/ea
Free Shipping & Returns

Key Features

Overall Height
8 in
Overall Length
6 in
Overall Width
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
142416
Zoro #
G704967729
UPC #
-
Country of Origin
India

Dimensions

Overall Height
8 in
Overall Length
6 in
Overall Width
10.75 in

Description

Benchtop sized cooler holds thirty-two 0.5 or 1.5 ml microcentrifuge tubes at a temperature below 0oC for approximately 3 hours. Use included insert to hold 0.5 ml microcentrifuge tubes. Store at -20oC for a few hours until the temperature of the cooler falls below 0oC. Ideal for protecting valuable samples stored in a freezer with defrost cycle. Polycarbonate cooler body is filled with a non-toxic gel which cannot contact tubes; ensures markings and labels on tubes are safe. Gel-filled white polycarbonate lid extends temperature holding time; secured closed with the built-in wire carrying handle. Corresponding tube positions are printed on the keyed lid and near each well. Rubber feet to prevent sliding on the lab bench and coolers are stackable.WARNING This product can expose you to chemicals including Bisphenol-A, which is known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
0°C Cryo-Safe Cooler Holds Tubes: 0.5 or 1.5 ml Places: 32 Dimensions: 24.3 x 15.7 x 14.6 cm (9 1/2 x 6 3/16 x 5 3/4 Inches)Shipping Weight: 6.0001 lbs
Shipping Dimensions: 10.75 x 8.00 x 6.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.