Zoro Homepage

CultureTemp 37 Degrees C Plate Warmer

  • Mfr # 400770

  • Zoro # G004969171


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Overall Height
10 in
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400770
Zoro #
G004969171
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
10 in

Description

Warming Plate is designed to maintain cell culture plates, dishes and reagents warm at 37°C on benchtop. Anodized aluminum plate surface maintains uniform temperature and is ideal for use with trypsin samples and cell culture applications. UV resistant housing allows use in cell culture hoods; with germicidal UV light; and withstands ethanol/isopropyl sterilization. Convenient 15 minute digital count down timer and CE approved.
Plate Dimensions: 7 x 8 Inches Overall Dimensions: 10 x 9 x 2 Inches Electrical Requirements: 120VACShipping Weight: 5.0001 lbs
Shipping Dimensions: 10.00 x 10.00 x 5.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.