Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desi-Can Desiccant

  • Mfr # 420105

  • Zoro # G906479785


product price: $42.69
/ea

Key Features

Type - Lab Desiccators
Desiccators
For Use With
Research or further manufacturing use only, not for food or drug use.
Overall Width
2 in
Lab Desiccator Material
Aluminum (Case) And Silica Gel.
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420105
Zoro #
G906479785
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 in
Overall Length
4 in
Overall Height
0.5 in

Details

Type - Lab Desiccators
Desiccators
For Use With
Research or further manufacturing use only, not for food or drug use.
Lab Desiccator Material
Aluminum (Case) And Silica Gel.
Item
Desi-Can Desiccant, 2 x 4 x 1/2 Inches

Description

Silca gel absorbs moisture inside aluminum case. One canister is sufficient for 3 cubic feet of space. Regenerate at 150°C when blue color changes to pink.
Dimensions: 5.1 x 10.2 x 1.3 cm (2 x 4 x 1/2 Inches) Reusable Convenient EconomicalShipping Weight: 1 lbs
Shipping Dimensions: 6.00 x 2.75 x 0.75
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.