Zoro Homepage

Durac Timer with Whiteboard

  • Mfr # 814400

  • Zoro # G105299771


product price: $90.59
/ea
Free Shipping & Returns

Key Features

Height
4 in
Length
2 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814400
Zoro #
G105299771
UPC #
-
Country of Origin
China

Dimensions

Height
4 in
Length
2 in
Width
6 in

Description

Durac Four Channel Timer features convenient whiteboard and marker for writing notes. Counts up/down 23 hours, 59 minutes or 59 seconds. Timer displays last set memory and has an audible alarm. Supplied with: Traceable Calibration Certificate (NIST)Magnetic backEasel stand
Dimensions: 5 x 3.5 x 1 InchesShipping Weight: 2 lbs
Shipping Dimensions: 6.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.