
Easyplate Dish Rack, Natural, 84 Capacity
Mfr # 248854
Zoro # G205299770
product price: $435.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
248854
Zoro #
G205299770
UPC #
-
Country of Origin
Germany
Description
This rack solves the problem of toppling stacks of petri dishes. Cleverly designed elastic grippers hold plates snuggly in place-even while in transit. Plates store inverted to eliminate buildup of condensation. Available in colors to dress up the lab or help identify plates. Constructed of heavy duty polycarbonate for rugged durability. Autoclavable.WARNING This product can expose you to chemicals including Bisphenol-A, which is known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Height (cm): 37 Height (Inches): 14 1/2Shipping Weight: 1 lbs
Shipping Dimensions: 8.00 x 16.00 x 7.00
Research or further manufacturing use only, not for food or drug use.
Height (cm): 37 Height (Inches): 14 1/2Shipping Weight: 1 lbs
Shipping Dimensions: 8.00 x 16.00 x 7.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.