Shop BEL-ART

F42029-0000 Techni-Dome Polycarbonate Vacuum Desiccator (1 Gas Port), 2.3 Cu. Ft.

  • Mfr # F42029-0000
  • Zoro # G105510975

product price: 
$
783.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F42029-0000
Zoro #
G105510975
UPC #
-
Country of Origin
United States

Description

Bel-art f42029-0000 techni-dome polycarbonate vacuum desiccator (1 gas port), 2.3 cu. Ft. this domed desiccator provides a roomy interior for large, moisture sensitive materials as well as portability and ease of use. Tapered stopcock accepts 1/4" to 3/8" i.d. Tubing and has an easy turning ptfe valve which allows for the gentle entrance of air and minimal disturbance to the inside chamber and its contents. Used to degas liquids, porous solids, or silicon molds to eliminate air bubbles, it has a spacious 65 liter (4000 cu. In.) internal volume that can hold items up to 45cm (18") tall or wide, including racks, trays and instruments. It holds a full vacuum (29" hg) at room temperature for 24 hours. Laboratory grade polycarbonate provides a clear, unobstructed view of contents and is resistant to most common chemicals and thermal stress. Side handles provide easy portability and can be used to affix a lock or tamper-evident seals. Gas ports can be closed to use desiccator with standard desiccant cartridges, f420450250, f420450200, f420480100. The unit includes two removable polypropylene shelves, 36.5cm(14.5") and 22.5cm (9").

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.