Shop GAST
See all product information
Create Account
Nitrogen Generator, 2 in Overall Height
- Mfr # 5471102
- Zoro # G924161952
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Product Type
PM Kit
Includes Auto Water Fill
Auto Water Fill Feature Not Included
Overall Height
2 in
Overall Depth
4 3/4 in
Overall Width
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5471102
- Zoro #
- G924161952
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Nitrogen Generator
- Product Type
- PM Kit
- Includes Auto Water Fill
- Auto Water Fill Feature Not Included
- Includes Compressor
- No
Dimensions
- Overall Height
- 2 in
- Overall Depth
- 4 3/4 in
- Overall Width
- 5 1/2 in
Description
Nitrogen Generator, 2 in Overall Height
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.