Zoro Homepage

Glassware Ring Anchors, Size 2

  • Mfr # CDS-10-23

  • Zoro # G405299228


product price: $68.45
/ea

Key Features

Length
1 in
Width
3.5 in
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDS-10-23
Zoro #
G405299228
UPC #
-
Country of Origin
United States

Dimensions

Length
1 in
Width
3.5 in
Height
3.5 in

Description

Glassware anchors are plastic coated lead weights offered in a one-piece ring shape for use with flasks. Each anchor has a durable and chemically resistant vinyl coating that is non-contaminating. Bright red color helps identify and increase visibility of carefully placed flasks. WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
For 250-1000 ml flasksShipping Weight: 1 lbs
Shipping Dimensions: 3.50 x 3.50 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.