H-B B60215-0000 DURAC Maximum Registering/Autoclave Bi-Metal Thermometer

  • Mfr # B60215-0000

  • Zoro # G305991741


product price:  $395.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B60215-0000
Zoro #
G305991741
UPC #
191634036760
Country of Origin
United States

Description

H-b b60215-0000 durac maximum registering/autoclave bi-metal thermometer, -20 to 150c this durable bi-metal thermometer has a maximum registering pointer (red) that is moved up by the temperature measuring pointer (black) to indicate the highest temperature achieved, and remains there until manually reset. features: threaded connection (1/4" npt) screws directly into in-line processes, can be used to mount thermometer on included stand waterproof and pressurized; withstands autoclave cycles and has a removable protective silicone sleeve to prevent moisture from making contact with the dial constructed from durable 304 stainless steel with a glass lens; withstands pressure, high temperatures and rust probe length: 50mm (2") supplied with a statement of traceability traceable to nist or individual calibration report and multi-language instructions (english, french, german, italian, portuguese and spanish) also available with an individual thermometer calibration report

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.