Zoro Homepage

H-B DURAC Triple Scale Beer and Wine Hydrometer, Glass

  • Mfr # 618077100

  • Zoro # G308812142


product price: $22.69
/ea
Sold in multiples of 2 for $45.38

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
618077100
Zoro #
G308812142
UPC #
-
Country of Origin
China

Description

Achieve perfect beer brewing and wine making results with durac triple scale beer and wine hydrometers. Includes three scales, specific gravity, potential alcohol by volume pav, and brix, that provide invaluable data points when crafting beer, wine, kombucha, mead, cider, and more in either a commercial or home brew setting. determine if starting mash or wort is acceptable quality to achieve desired results monitor fermentation process to see if variables should be altered determine when fermentation is complete calculate approximate alcohol content of the finished product manufactured in strict accordance with nist as outlined in nbs circular 555 military std-45662a and iso 17025 where applicable. meets or exceeds the tolerances of accuracy and physical specifications set forth by the nist circular 55, american society of testing materials e100-10 or the american petroleum institute lead and mercury freeavailable in 3 styles:shatterproof b61800-6100 all plastic, shatterproof design removes risk of contamination due to instrument breakage easy to read flat surface designpolycarbonate b61800-6000 optical quality polycarbonate provides glass-like clarity with shatterproof strength to eliminate the risk of contamination due to instrument breakage color coded bands indicate when fermentation is complete; easy to read fontglass b61807-7100 standard glass design provides inexpensive fermentation monitoring color coded bands indicate when fermentation is complete; easy to read font note : all scales are meant to be read with liquids at 68°f 20°c. A conversion chart is included to adjust for varying temperatures. For accurate results, the hydrometer should always be used in conjunction with a thermometer sold separately. Recommend testing in hydrometer jar h17817-0000 sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.