Lab Companion Amber Polycarbonate Cabinet Style Vacuum Desiccator, 23 Liter
- Mfr # 424004121
- Zoro # G608469862
product price:Â
$
5,139.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 424004121
- Zoro #
- G608469862
- UPC #
- -
- Country of Origin
- Korea, Republic of
Description
These high-quality vacuum desiccators stay gastight allowing reliable dry storage or experiments over extended periods. Able to maintain 29in.-hg vacuum for over 72 hours at room temperature, they provide vacuum integrity resulting in lower maintenance and greater peace of mind. single piece molded design except the door enables outstanding vacuum capability with virtually no leakage and exceptional durability cabinet style provides maximum useable space and is stackable viton 3-way valve offers consistent and uniform vacuum draw, vacuum release, or gas exchange analog vacuum gauge in front door allows vacuum level checking at a glance transparent polycarbonate construction is durable, easy-to-clean, chemical-resistant, and allows quick visualization of the desiccator contents amber tinted uv blocking models block 100% of uva, b, and c light to minimize damages or discoloration of light-sensitive samples hinged door allows easy access; built in locking tabs secure the door when not under vacuum perforated shelves can be removed or repositioned to accommodate various storage needs additional shelves sold separately built-in ports permit attachment of up to 3 additional valves sold separately includes desiccant tray desiccants sold separately use with any vacuum with free air capacity of 1.5 cubic feet per minute cfm ft or greater eight models to choose from; 11, 23, 35, and 45 liter internal volume in clear or uv blocking amber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.