Shop POLYSCIENCE

Water Bath, 12 in W, 5 L, Std., PC/SS

  • Mfr # WBE05L11B
  • Zoro # G3037467

product price: 
$
799.99
/ea
Free Shipping & Returns

Key Features

Overall Height
10 1/2 in
Overall Depth
5 in
Temp. Range (F)
Ambient +10 Degrees to 212 Degrees
Temp. Accuracy
+/-0.25 Degrees C
Capacity - Circulators and Water Baths
5 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WBE05L11B
Zoro #
G3037467
UPC #
-
Country of Origin
China
Item
Water Bath
Temp. Range (F)
Ambient +10 Degrees to 212 Degrees
Temp. Accuracy
+/-0.25 Degrees C
Capacity - Circulators and Water Baths
5 L
Material
Polycarbonate, Stainless Steel
Plug Style - Lab Equipment
Standard
Standards
ETL
Chamber Material
Stainless Steel
Capacity - Circulators & Water Baths
5L
Voltage
120V AC
Temperature Control
Yes
Temperature Control - Circulators & Water Baths
Yes
Item - Circulators and Water Baths
Water Bath
Temp. Range (C)
Ambient +5 Degrees to 99 Degrees
Max. Temp. (C)
100 Degrees C
Amps
3.3 A
Heated or Refrigerated
Heated
Display
Digital
Type - Circulators and Water Baths
General Purpose
Capacity
5 L
Housing Material
Polycarbonate, Stainless Steel
Display Type
Touch-Screen
Interior Material
Stainless Steel
Includes Alarm
Yes
Alarm Indicator Type
Audio and Visual
Temperature Setting - Maximum
100 Degrees C
Programmable
Yes
Current
3.3 A
Circulation Type
Non-Stirring
Plug Style
Standard
Temperature Uniformity
+/-0.2 Degrees C
Temperature Setting - Minimum
-12.2 Degrees C
Product Type
Water Bath
Bath Material
Stainless Steel
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Housing Finish
Powder Coated
Features
Color Touchscreen Display, (5) Presets Hold Temperature and Time, Gabled Shape Allows Condensation to go Back into Bath, No Circulation, Tall Cover for Samples, Temperature Range: Ambient+10 Degrees C to 99.9 Degrees C, Unstirred, Usable with Water, Oil or Dry Bath Beads
Cover Material
Polycarbonate

Dimensions

Overall Height
10 1/2 in
Overall Depth
5 in
Chamber Height
6 in
Chamber Depth
6 in
Chamber Width
10.8 in
Overall Width
12 in
Interior Height
6 in
Interior Width
10 3/4 in
Interior Depth
5 in
Fits Chest Size
Color Touchscreen Display, (5) Presets Hold Temperature and Time, Gabled Shape Allows Condensation to go Back into Bath, No Circulation, Tall Cover for Samples, Temperature Range: Ambient+10 Degrees C to 99.9 Degrees C, Unstirred, Usable with Water, Oil or Dry Bath Beads

Description

Water Bath, Heated or Refrigerated Heated, Type - Circulators and Water Baths General Purpose, Capacity - Circulators and Water Baths 5 L, Chamber Depth 6 in, Chamber Height 6 in, Chamber Width 10.8 in, Temp. Range (C) Ambient +5 Degrees to 99 Degrees , Temp. Range (F) Ambient +10 Degrees to 212 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.25 Degrees C, Chamber Material Stainless Steel, Amps 3.3 A, Standards ETL, Voltage 120V AC, Plug Style - Lab Equipment Standard, Display Digital

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.