Lab Companion Cabinet Vacuum Desiccator, Clear, 11L

  • Mfr # 42400-4001

  • Zoro # G206479768


product price:  $2,477.33
/ea
Free Shipping & Returns

Key Features

Lab Desiccator Material
Polycarbonate
Color
Clear
Capacity
0.4 Cu.-Ft.
Overall Width
32.2 cm
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42400-4001
Zoro #
G206479768
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
32.2 cm
Overall Length
28.5 cm
Overall Height
27.1 cm

Details

Lab Desiccator Material
Polycarbonate
Color
Clear
Capacity
0.4 Cu.-Ft.
Item
Lab Companion Cabinet Vacuum Desiccator, Clear, 11 Liter
For Use With
Research or further manufacturing use only, not for food or drug use.
Type - Lab Desiccators
Desiccators

Description

These high-quality vacuum desiccators stay gastight allowing reliable dry storage or experiments over extended periods. Able to maintain 29in.-Hg vacuum for over 72 hours at room temperature, they provide vacuum integrity resulting in lower maintenance and greater peace of mind. Single piece molded design (except the door) enables outstanding vacuum capability with virtually no leakage and exceptional durability Cabinet style provides maximum useable space and is stackable Viton 3-way valve offers consistent and uniform vacuum draw, vacuum release, or gas exchange Analog vacuum gauge in front door allows vacuum level checking at a glance Transparent polycarbonate construction is durable, easy-to-clean, chemical-resistant, and allows quick visualization of the desiccator contents Hinged door allows easy access; built in locking tabs secure the door when not under vacuum Perforated shelves can be removed or repositioned to accommodate various storage needs (additional shelves sold separately) Built-in ports permit attachment of up to 3 additional valves (sold separately) Includes desiccant tray (desiccants sold separately) Use with any vacuum with free air capacity of 1.5 cubic feet per minute (CFM) ft or greaterWARNING This product can expose you to chemicals including Cobalt and Bisphenol-A , which is known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Internal Volume: 0.4 cu. ft/11L Interior Dimensions: 24.8 x 25.4 x 23.8 cm Exterior Dimensions: 32.2 x 28.5 x 27.1 cm Door Opening: 20.8 x 23.8 cm Max Weight per Shelf: 3 kg Shelves Included/maximum: 2/4 Weight: 4.2 kg/9.25 lbShipping Weight: 10 lbs
Shipping Dimensions: 13.00 x 12.00 x 11.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.