Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lab Companion, Vacuum Desiccator, 20 L Amber

  • Mfr # 420052A

  • Zoro # G106479738


product price: $1,017.99
/ea
Free Shipping & Returns

Key Features

Type - Lab Desiccators
Desiccators
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
20 L / 0.7 Cu.-Ft.
Overall Width
16.75 in
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420052A
Zoro #
G106479738
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
16.75 in
Overall Height
18.75 in

Details

Type - Lab Desiccators
Desiccators
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
20 L / 0.7 Cu.-Ft.
Item
Lab Companion Vacuum Desiccator, UV Blocking Amber, 20 Liter
Color
Amber

Description

These high-quality vacuum desiccators stay gastight allowing reliable dry storage or experiments over extended periods. Able to maintain 29in.-Hg vacuum for over 72 hours at room temperature, they provide vacuum integrity resulting in lower maintenance and greater peace of mind. Viton 3-way valve offers consistent and uniform vacuum draw, vacuum release, or gas exchange Vacuum level checking is simplified with a built-in analog vacuum gauge at the top of the unit High-quality silicone O-ring and specially designed locking ring allow outstanding vacuum capability with virtually no leakage Amber tinted UV blocking models block 100% of UVA, B, and C light to minimize damages or discoloration of light-sensitive samples Locking ring secures top and bottom halves when vacuum not in use; provides additional convenience and safety when moving the unit Includes desiccant tray Use with any vacuum with free air capacity of 1.5 cubic feet per minute (CFM) or greaterWARNING This product can expose you to chemicals including Lead and Bisphenol-A , which is known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Built-in gauge No leakage, locking ring Easy to view Internal Volume: 20L/0.7 cu. ft. Exterior Dimensions (W X H): 42.7 x 47.5 cm (16 3/4 x 18 3/4 Inches) Shelves Incl/max: 1/1 Max Wt/ Shelf: 25 kg (55 lbs)Shipping Weight: 1 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.