Zoro Homepage

LabMat Covering, 20"x50' rl

  • Mfr # F24675

  • Zoro # G605299875


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Mat Width
5.75 in
Mat Length
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F24675
Zoro #
G605299875
UPC #
-
Country of Origin
United States

Dimensions

Mat Width
5.75 in
Mat Length
5.75 in

Description

Labmat simplifies clean-up and protects surfaces from stains and spills. Flexible polyethylene film backing prevents solutions from soaking through. The highly absorbent top surface traps water, dyes, corrosive chemicals and radioactive solutions. The entire sheet can be curled up and discarded after contamination. Rolls are easily cut with scissors while roll is retained in dispenser.
Shipping Weight: 2.5 lbs
Shipping Dimensions: 5.75 x 5.75 x 5.75
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.