Shop BEL-ART
Create Account
Long-Handled Dipper F36780-0016, 16 oz. Bowl, 3-ft. 1-Piece Handle, White, 1/PK
- Mfr # 367800016
- Zoro # G805974978
product price:Â
$
119.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 367800016
- Zoro #
- G805974978
- UPC #
- 191634064886
- Country of Origin
- United States
Description
for easy sampling from tanks, vats, lakes, etc., these high-density polyethylene plastic dippers will not rust or corrode, provide excellent chemical resistance and float, "just in case." handles are 2.9cm (1-1/8") in diameter and welded to a rigid sampling bowl at a 45 angle for easier sampling from an elevated position. Choose from a variety of handle lengths; hook at end for hanging storage. Bowl size: 500ml (16oz), handle length: 0.91m (3ft), handle type: 1 piece handle.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.