Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mag-Net Magnetic Spin Bar

  • Mfr # 249010

  • Zoro # G005257161


product price: $29.55
/ea

Key Features

Length
1.25 in
Width
3 in
Height
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249010
Zoro #
G005257161
UPC #
-
Country of Origin
United States

Dimensions

Length
1.25 in
Width
3 in
Height
5.5 in

Description

MAG-NET allows removal of spin bar from any beaker without touching the solution. Simply place MAG-NET against side of beaker and slide upwards. Conveniently hold spin bar in place while pouring solution from beaker. Safer and more convenient than immersion style retrievers. Heavy duty magnet is encased in polypropylene for easy cleaning and autoclaving.
Shipping Weight: 0.1499 lbs
Shipping Dimensions: 3.00 x 5.50 x 1.25
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.