Zoro Homepage

Magic Touch 2 Ice Bucket, Green, 4L

  • Mfr # 480004

  • Zoro # G604972076


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Overall Height
9 in
Overall Length
11 in
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480004
Zoro #
G604972076
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 in
Overall Length
11 in
Overall Width
11 in

Description

Chilling Has Never Been So Good! Superior insulating properties combined with high chemical resistance make Magic Touch 2 Ice Buckets compatible not only with wet ice, but also with ultra-low temperature materials including dry ice, salt slurries, dry ice solvent slurries, or liquid nitrogen. Able to withstand a wide temperature range of -196°C to 100°C, these high-quality, expanded urethane, laboratory ice buckets are lightweight, durable, non-sweating and impervious to moisture and odors. They feature a convenient pour spout, drip-proof rims, a fill line indicator, and a snug-fitting, keyed lid and base for easy stacking. Their lightly textured, non-slip finish and raised edge provides secure transport and a stylish look.
Overall Diameter: 10.56 Inches Overall Height with Lid: 8.93 InchesShipping Weight: 3.0001 lbs
Shipping Dimensions: 11.00 x 9.00 x 11.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.