Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magic Touch 2 Ice Pan, 1 L, Red

  • Mfr # 481102

  • Zoro # G804972067


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Overall Height
8 in
Overall Length
6 in
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
481102
Zoro #
G804972067
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 in
Overall Length
6 in
Overall Width
8 in

Description

Chilling Has Never Been So Good! Superior insulating properties combined with high chemical resistance make Magic Touch 2 Ice Pans are compatible not only with wet ice, but also with ultra-low temperature materials including dry ice, salt slurries, dry ice solvent slurries, or liquid nitrogen. Able to withstand a wide temperature range of -196°:C to 100°C, these high-quality, expanded urethane, laboratory ice pans are lightweight, durable, non-sweating and impervious to moisture and odors. They feature a drip-proof rim and a snug-fitting keyed lid and base for easy stacking. Their lightly textured, non-slip finish and raised edge provides secure transport and a stylish look.
Overall Dimensions 1L with Lid: 7.2'' x 7.2'' x 5.30'' H StackableShipping Weight: 1 lbs
Shipping Dimensions: 8.00 x 8.00 x 6.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.