Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magic Touch 2 Ice Pan, 4 L, Green

  • Mfr # 480113

  • Zoro # G804972074


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Overall Height
12 in
Overall Length
10 in
Overall Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480113
Zoro #
G804972074
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Length
10 in
Overall Width
13 in

Description

Chilling Has Never Been So Good! Superior insulating properties combined with high chemical resistance make Magic Touch 2 Ice Pans compatible not only with wet ice, but also with ultra-low temperature materials including dry ice, salt slurries, dry ice solvent slurries, or liquid nitrogen. Able to withstand a wide temperature range of -196°:C to 100°C, these high-quality, expanded urethane, laboratory ice pans are lightweight, durable, non-sweating and impervious to moisture and odors. They feature a convenient pour spout, drip-proof rims, a fill line indicator, and a snug-fitting, keyed lid and base for easy stacking. Their lightly textured, non-slip finish and raised edge provides secure transport and a stylish look.
Overall Dimensions 4L with Lid: 11.95'' x 9.01'' x 8.57'' H StackableShipping Weight: 1 lbs
Shipping Dimensions: 13.00 x 12.00 x 10.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.