Zoro Homepage

Micro-Tube Ice Rack, 0.5ml, 105 Capacity

  • Mfr # H18901

  • Zoro # G804972241


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5 in
Overall Length
2.75 in
Overall Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H18901
Zoro #
G804972241
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
5 in
Overall Length
2.75 in
Overall Width
8.5 in

Description

Ideal rack for temperature stabilized benchtop procedures or storage. Two piece design allows convenient access for filling with water or ice. High-impact polystyrene provides excellent durability for repeated use.
Shipping Weight: 0.4299 lbs
Shipping Dimensions: 8.50 x 5.00 x 2.75
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.