Zoro Homepage

Micro-Tube Ice Rack, 1.5ml, 50 Capacity

  • Mfr # H18905

  • Zoro # G704987215


product price: $107.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H18905
Zoro #
G704987215
UPC #
-
Country of Origin
United States

Description

Ideal rack for processing heat sensitive samples. Two-piece design allows convenient access for filling with ice. Heavy duty polypropylene provides excellent durability for repeated use.
Dimensions: 9 1/4 x 5 1/4 x 2 3/4 InchesVolume: 0.5 liter (17 ounces)Shipping Weight: 0.5 lbs
Shipping Dimensions: 9.00 x 5.25 x 2.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.