Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Tube Ice Rack

  • Mfr # H18907

  • Zoro # G404972214


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5.75 in
Overall Length
2.5 in
Overall Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H18907
Zoro #
G404972214
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
5.75 in
Overall Length
2.5 in
Overall Width
16 in

Description

Ideal rack for temperature stabilized benchtop procedures or storage. Two piece design allows convenient access for filling with water or ice. High-impact polystyrene provides excellent durability for repeated use.
Dimensions: 40.6 x 14.3 x 5.7 cm (16 x 5 5/8 x 2 1/4 Inches)Shipping Weight: 0.7899 lbs
Shipping Dimensions: 16.00 x 5.75 x 2.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.