Zoro Homepage

Mini-Desiccator Cabinet

  • Mfr # 420116

  • Zoro # G706479749


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Overall Width
13.5 in
Overall Length
10 in
Type - Lab Desiccators
Desiccators
For Use With
Research or further manufacturing use only, not for food or drug use.
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420116
Zoro #
G706479749
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
13.5 in
Overall Length
10 in
Overall Height
8.25 in

Details

Type - Lab Desiccators
Desiccators
For Use With
Research or further manufacturing use only, not for food or drug use.
Color
Clear
Lab Desiccator Material
Clear Polystyrene Body, Clear Copolymer Door, Dial Hygrometer
Item
Mini-Desiccator Cabinet, 13-1/2 x 10 x 8-1/2 Inches

Description

This cabinet benchtop unit is ideal for storing and protecting moisture sensitive reagents and samples. Cabinet is molded of clear polystyrene with a clear copolymer door that allows see through viewing of contents. Features a positive door latch and gasket for airtight sealing of chamber. Locking loops allow the use of a padlock or a tamper-proof seal for added security. A built-in dial hygrometer displays the interior relative humidity. WARNING This product can expose you to chemicals including Vinyl Chloride and Bisphenol-A, which is known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Clear polystyrene allows you to see through to contents Locking loops for tamper proof security Outside Dimensions: 13 x 10 x 8 Inches Interior Dimensions: 11 x 6 x 6 Inches Weight: 5 PoundsShipping Weight: 5.0001 lbs
Shipping Dimensions: 16.25 x 11.00 x 14.25
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.