
Multi-Tube Rack, 18 Hole
Mfr # 181056
Zoro # G104965974
product price: $88.15
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
181056
Zoro #
G104965974
UPC #
-
Country of Origin
United States
Description
Multi-Tube Racks are ideal for holding centrifuge tubes including: (6) 50ml and (12) 15ml. Space saving design accommodates round and conical bottom tubes. Tube Racks are manufactured from polypropylene and are autoclavable.Supplied flat and assembles quickly and easily.
Dimensions (inches): 9 1/8 x 4 1/4 x 2 1/2White polypropylene; steam autoclavable at 121oC (250oF)Shipping Weight: 2 lbs
Shipping Dimensions: 10.00 x 5.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Dimensions (inches): 9 1/8 x 4 1/4 x 2 1/2White polypropylene; steam autoclavable at 121oC (250oF)Shipping Weight: 2 lbs
Shipping Dimensions: 10.00 x 5.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.