Zoro Homepage

Multi-Tube Rack, 35 Holes

  • Mfr # 181055

  • Zoro # G304965989


product price: $83.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181055
Zoro #
G304965989
UPC #
-
Country of Origin
United States

Description

Multi-Tube Racks are ideal for holding assorted size micro-tubes and centrifuge tubes including: 1.5, 2.0, 15 and 50 ml sizes. Space saving design accommodates round and conical bottom tubes. Tube Racks are manufactured from polypropylene and are autoclavable.Supplied flat and assemble quickly and easily.
Dimensions (inches): 9 1/8 x 4 1/4 x 2 1/2 White polypropylene; steam autoclavable at 121oC (250oF)Shipping Weight: 1 lbs
Shipping Dimensions: 10.00 x 5.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.