Zoro Homepage

Octagon Magnetic Stirring Bar, 1 1/2x3/8

  • Mfr # F37110-1128

  • Zoro # G005299192


product price: $19.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F37110-1128
Zoro #
G005299192
UPC #
-
Country of Origin
United States

Description

Alnico magnet is encapsulated in FDA Grade, USP Class VI Teflon PTFE low friction coating; durable and inert. Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars. Stirring bar is autoclavable.
Dimensions: 1 1/2 x 3/8 Inches (38.1 x 9.5 mm)Shipping Weight: 0.1301 lbs
Shipping Dimensions: 3.00 x 4.50 x 0.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.