Zoro Homepage

Octagon Magnetic Stirring Bar, 1x5/16

  • Mfr # F37110-0001

  • Zoro # G005299178


product price: $13.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F37110-0001
Zoro #
G005299178
UPC #
-
Country of Origin
United States

Description

Octagon magnetic stirring bars with integral pivot ring are the most commonly used shape. Alnico magnet are encapsulated in FDA Grade, USP Class VI Teflon PTFE low friction coating; durable and inert. The interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars. Pivot ring aids in reducing friction and chattering. Stirring bars are autoclavable.
Dimensions: 1 x 5/16 Inches (25.4 x 8mm)Shipping Weight: 0.1301 lbs
Shipping Dimensions: 3.00 x 4.50 x 0.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.