Polypropylene Trigger Sprayers with 53mm Adapter 116200050, 2/PK

  • Mfr # 116200050
  • Zoro # G705717996
product price: 
$
56.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
116200050
Zoro #
G705717996
UPC #
-
Country of Origin
United States

Description

Bel-art polypropylene trigger sprayers with 53mm adapter 116200050, 2/pk trigger sprayers with adapters fit any scienceware bottle with an easy to fill, 53mm wide closure and offer convenient, adjustable spray dispensing of a wide range of chemicals including bleach, ethanol, machine oil and water. features: simple to install sprayer is perfect for ghs labeled safety-vented wash bottles (series 12416 and 12432), as well as osha compliant 16oz and 32oz scienceware non-vented, wide-mouth wash bottles (series 11716 and 11732) stainless steel, spring-action pump in the trigger sprayer will not corrode with repeated exposure to 10% bleach disinfecting solution made from durable, chemical resistant polypropylene adapter plus trigger sprayer adds approx. 5-1/2" height to a wash bottle sprayer without adapter fits most bottles with a 28mm opening bottle not included note: sold in inner pack quantity includes 2 trigger sprayers, priced per each pack.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews