Safety-Labeled 4-Color Machine Oil WM Wash Bottles, 500ml 16oz, PE w/Natural PP Cap, 4Pk
- Mfr # 117160010
- Zoro # G808435834
product price:Â
$
124.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 117160010
- Zoro #
- G808435834
- UPC #
- -
- Country of Origin
- United States
Description
Right-to-know safety-labeled wash bottles feature a wide mouth 53mm 2 for easy refilling. Bottles are pre-printed with the chemical name and formula, the national fire protection association nfpa section 704 four-color diamond, health hazards, chemical abstract system cas number, and suggested protective clothing and equipment. leak-proof translucent ldpe bottles; sodium hypochlorite is white ldpe for light-protection between 230 and 450nm; toluene is red ldpe bottle color-coded polypropylene closures aid in quick and easy identification provides compliance with osha requirements outlined in hazard communication standard 29 cfr 1910.1200 500ml - 4/bag, 1000ml - 4/bag; assortment is 6 per bag, includes one each: acetone, bleach, distilled water, ethanol, isopropanol, and lyob note : use lyob only with solvents compatible with ldpe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.