Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polystyrene Cloning Cylinders, Sterile, 3 Sizes, Assorted, 60 per Case, 60PK

  • Mfr # 437847

  • Zoro # G616560384


product price: $239.99
/pk 60, $4.00/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Microbiology Accessories
Application
Cell Cloning
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437847
Zoro #
G616560384
UPC #
-
Country of Origin
United States

Details

Material
Polystyrene
Item
Polystyrene Cloning Cylinders, Sterile, 3 Sizes, Assorted, 60 per Case
For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Microbiology Accessories
Application
Cell Cloning
Color
Clear

Description

Cloning cylinders improve cell production by assuring homogenous cultures and eliminating mixed populations. Cell growth starts in a sterile petri dish and the cylinders are added to isolate specific colonies. Cells are easily removed by adding a small amount of Trypsin, then incubating for a short period. Polystyrene cylinders are supplied sterile. Three sizes: 4.7mm I.D. x 8mm H, 6.4mm I.D. x 8mm H and 9.5mm I.D. x 11mm HShipping Weight: 0.25 lbsShipping Dimensions: 6.00 x 9.00 x 1.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.