
Poxygrid Centrifuge Tube Rack, 36 Places
Mfr # 247942
Zoro # G016475455
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8.875 in
Overall Width
9 in
Overall Height
0.250 in
For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Epoxy Coated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
247942
Zoro #
G016475455
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8.875 in
Overall Width
9 in
Overall Height
0.250 in
Details
Item
Poxygrid Centrifuge Tube Rack, 36 Places
For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Epoxy Coated Steel
Description
Durable epoxy coated steel wire racks are designed to hold 50 ml centrifuge tubes. Heat-cured epoxy coating is unaffected by organic solvents, salts, weak acids and weak alkalis. Racks feature dual tiers and rail channels for maximum tube stability.WARNING This product can expose you to chemicals including Titanium Dioxide, which is known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Rack Dimensions inches: 9 x 8 7/8 x 3/12 36 Places Holds 25-30mm Tubes Temperature range -223C -369F to 121C 250F AutoclavableShipping Weight: 1.1001 lbsShipping Dimensions: 9.00 x 9.00 x 4.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.