Zoro Homepage

Poxygrid Glove Dispenser Rack, 2 Box

  • Mfr # 181062

  • Zoro # G905299322


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
13 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181062
Zoro #
G905299322
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
13 in
Length
9 in

Description

Poxygrid Glove Dispenser Racks feature durable epoxy coated stainless steels wire. Glove racks are designed to keep disposable glove boxes handy and racks are easy to clean. Racks will not crack or break like acrylic. Each glove box drops into individual retaining compartment (5'' x 3 3/4'') and lifts out easily for quick replacement. Racks are designed for mounting to a vertical surface.
Rack Dimensions (inches): 12 x 4 1/4 x 8 1/4 Glove box drops into an individual retaining compartment and lifts out easily for replacement Retaining compartment internal dimensions are 12.7cmW x 9.5cmD (5 x 3 3/4") Designed for mounting to a vertical surface Durable, blue epoxy coated racks are steam autoclavable at 121°C (250°F)Shipping Weight: 2 lbs
Shipping Dimensions: 13.00 x 5.00 x 9.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.