Zoro Homepage

Poxygrid Tube Rack, 16 Place

  • Mfr # 247941

  • Zoro # G404965940


product price: $104.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247941
Zoro #
G404965940
UPC #
-
Country of Origin
United States

Description

Durable epoxy coated steel wire racks are designed to hold 50 ml centrifuge tubes. Heat-cured epoxy coating is unaffected by organic solvents, salts, weak acids and weak alkalis. Racks feature dual tiers and rail channels for maximum tube stability.WARNING This product can expose you to chemicals including Titanium Dioxide, which is known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Rack Dimensions (inches): 6 1/8 x 5 7/8 x 3 5/8 16 Places Holds 25-30mm Tubes Temperature range -223oC (-369oF) to 121oC (250oF) AutoclavableShipping Weight: 0.4599 lbs
Shipping Dimensions: 6.00 x 6.00 x 4.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.