Zoro Homepage

Rare Earth Cobalt Spinbar, 2 x 3/8

  • Mfr # 155422

  • Zoro # G405299181


product price: $56.35
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
155422
Zoro #
G405299181
UPC #
-
Country of Origin
United States

Description

Reduce frequency of spinout in viscous solutions or when stirring at high speeds. The high magnetic field strength of Samarium Cobalt (Rare Earth) magnets can provide up to three times stronger coupling vs. Alnico magnetic stirring bars. Stronger coupling with the drive magnet keeps the stirring bar centered and rotating effectively. Octagon shape with pivot ring creates strong turbulence with minimal chattering and friction. Encapsulated in bright green, FDA grade, USP Class VI Teflon PTFE; easy to differentiate from other stirring bars. Autoclave safe.
Shipping Weight: 0.31 lbs
Shipping Dimensions: 3.11 x 3.11 x 3.11
Research or further manufacturing use only, not for food or drug use.