Zoro Homepage

Replica-Plating Tool

  • Mfr # 378480

  • Zoro # G005299871


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Width
7.25 in
Height
8 in
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378480
Zoro #
G005299871
UPC #
-
Country of Origin
United States

Dimensions

Width
7.25 in
Height
8 in
Length
9.5 in

Description

provides a convenient method for accurately replicating microbial colonies. This methodology was introduced by Lederberg in 1952 (J. Bacteriol. 63, 399). The consists of a PVC cylinder and a locking ring. Replication of colonies is easily performed. Simply make an imprint of the surface containing the colonies onto the fabric substrate then repeat the procedure using a fresh nutrient surface to transfer the colonies. The tool can be chemically disinfected between transfers with a brief rinse in 70% ethanol or a 0.025% bleach solution. Sterile fabric substrate is available separately.
Shipping Weight: 1 lbs
Shipping Dimensions: 7.25 x 8.00 x 9.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.