
Reusable Silica Gel Desiccant Bags, 1000 grams/2.25 pounds
Mfr # 420108A
Zoro # G116555002
product price: $151.99
/ea
Free Shipping & Returns
Key Features
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
1000 G / 2.25 LBS
Type - Lab Desiccators
Desiccators
Lab Desiccator Material
Microfiber Fabric; Silica Gel Beads
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
420108A
Zoro #
G116555002
UPC #
-
Country of Origin
China
Details
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
1000 G / 2.25 LBS
Item
Reusable Silica Gel Desiccant Bags, 1000 grams/2.25 pounds
Type - Lab Desiccators
Desiccators
Lab Desiccator Material
Microfiber Fabric; Silica Gel Beads
Description
Convenient, easy to handle packs filled with moisture absorbing silica gel beads are available in multiple sizes to fit most desiccators. Durable microfiber bag securely contains beads eliminating the risk of leakage and is unaffected by moisture. Indicator dot changes from blue when dry to pink when moist to easily identify when recharging is needed. Saturated gel can be regenerated by microwaving bag for 6 minutes or Regenerate at 150C blue color changes to pink_ May be regenerated repeatedly without degradation. Supplied individually sealed in moisture-proof pouch.Desiccant: 1000 grams/ 2.25 poundHeight: 25 cm/9.75 inchesLength: 15 cm/6 inchesWidth: 6 cm/2.25 inchesShipping Weight: 0.5 lbsResearch or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.