Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reusable Silica Gel Desiccant Bags, 350 grams/0.75 pound

  • Mfr # 420106A

  • Zoro # G016555003


product price: $42.69
/ea

Key Features

Overall Length
4 in
Type - Lab Desiccators
Desiccators
Lab Desiccator Material
Microfiber Fabric; Silica Gel Beads
Capacity
350 G / 0.75 LBS
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420106A
Zoro #
G016555003
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 in
Overall Width
2 in
Overall Height
7.5 in

Details

Item
Reusable Silica Gel Desiccant Bags, 350 grams/0.75 pound
Type - Lab Desiccators
Desiccators
Lab Desiccator Material
Microfiber Fabric; Silica Gel Beads
Capacity
350 G / 0.75 LBS
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

Convenient, easy to handle packs filled with moisture absorbing silica gel beads are available in multiple sizes to fit most desiccators. Durable microfiber bag securely contains beads eliminating the risk of leakage and is unaffected by moisture. Indicator dot changes from blue when dry to pink when moist to easily identify when recharging is needed. Saturated gel can be regenerated by microwaving bag for 6 minutes or Regenerate at 150C blue color changes to pink_ May be regenerated repeatedly without degradation. Supplied individually sealed in moisture-proof pouch.Desiccant: 350 grams/ 0.75 poundHeight: 19 cm/7.5 inchesLength: 10 cm/4 inchesWidth: 5 cm/2 inchesShipping Weight: 0.5 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.