Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reusable Silica Gel Desiccant Bags, 500 grams/1.00 pound

  • Mfr # 420107A

  • Zoro # G016554938


product price: $93.79
/ea
Free Shipping & Returns

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
Type - Lab Desiccators
Desiccators
Lab Desiccator Material
Microfiber Fabric; Silica Gel Beads
Capacity
500 G / 1 LB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420107A
Zoro #
G016554938
UPC #
-
Country of Origin
China

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Type - Lab Desiccators
Desiccators
Lab Desiccator Material
Microfiber Fabric; Silica Gel Beads
Capacity
500 G / 1 LB
Item
Reusable Silica Gel Desiccant Bags, 500 grams/1.00 pound

Description

Convenient, easy to handle packs filled with moisture absorbing silica gel beads are available in multiple sizes to fit most desiccators. Durable microfiber bag securely contains beads eliminating the risk of leakage and is unaffected by moisture. Indicator dot changes from blue when dry to pink when moist to easily identify when recharging is needed. Saturated gel can be regenerated by microwaving bag for 6 minutes or Regenerate at 150C blue color changes to pink_ May be regenerated repeatedly without degradation. Supplied individually sealed in moisture-proof pouch.Desiccant: 500 grams/ 1.00 poundHeight: 21 cm/8.25 inchesLength: 15 cm/6 inchesWidth: 5 cm/2 inchesShipping Weight: 1.5 lbsShipping Dimensions: 8.00 x 6.50 x 2.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.