Zoro Homepage

Safety Vented Wash Bottle, Isopropanol, 16oz, 3/PK

  • Mfr # 248674

  • Zoro # G404968569


product price: $70.59
/pk 3, $23.53/ea

Key Features

Height
7 in
Width
8.5 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248674
Zoro #
G404968569
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
8.5 in
Length
5 in

Description

Wash Bottles feature patented venting assembly that prevents vapor pressure build-up of solvent within the wash bottle. Eliminates solvent drips from the spout due to internal evaporation. Wash Bottles are labelled with most commonly used solvent names. Bottles are low-density polyethylene, closures and venting assembly are polypropylene.
Valve eliminates drips Allows dispensing of wash bottle in an upright or inverted position Wide mouth 53mm (2 inch) bottle for easy refilling Polypropylene closure Translucent, LDPE solvent resistant Sodium Hypochlorite is white LDPE for light protection between 230 and 450mmShipping Weight: 2.2 lbs
Shipping Dimensions: 8.50 x 7.00 x 5.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.