Zoro Homepage

Safety Wash Bottles, Bleach, 4/PK

  • Mfr # 249151

  • Zoro # G404968941


product price: $102.99
/pk 4, $25.75/ea
Free Shipping & Returns

Key Features

Height
5.11 in
Width
5.11 in
Length
5.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249151
Zoro #
G404968941
UPC #
-
Country of Origin
United States

Dimensions

Height
5.11 in
Width
5.11 in
Length
5.11 in

Description

A unique valve prevents pressure build-up eliminating potentially dangerous chemical drips and allows dispensing of wash bottle in an upright or inverted position. Bottles feature a wide mouth 53mm (2'') for easy refilling. Leak-proof, these translucent LDPE bottles have color-coded polypropylene closures to aid in quick and easy identification. Provides compliance with OSHA requirements outlined in Hazard Communication Standard 29 CFR 1910.1200.
Bottle Size: 500ml (16oz) Chemical Name and Formula pre-printed on bottle National Fire Protection Association (NFPA) Section 704 Four-Color Diamond pre-printed on bottle Health Hazards pre-printed on bottle Chemical Abstract System (CAS) Number pre-printed on bottle Suggested Protective Clothing and Equipment pre-printed on bottleShipping Weight: 1 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.