Zoro Homepage

Secador Desiccator Cabinet, 1.58 cu ft

  • Mfr # 420115

  • Zoro # G006479753


product price: $1,280.99
/ea
Free Shipping & Returns

Key Features

Overall Width
13.25 in
Overall Length
16.25 in
Lab Desiccator Material
Polycarbonate
Overall Height
16.5 in
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420115
Zoro #
G006479753
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
13.25 in
Overall Length
16.25 in
Overall Height
16.5 in

Details

Lab Desiccator Material
Polycarbonate
For Use With
Research or further manufacturing use only, not for food or drug use.
Color
Clear
Capacity
1.58 Cu.-Ft.
Item
Secador Desiccator Cabinet, Vertical, Clear, 1.58 Cubic Feet, 13-1/4 x 16-1/4 x 16-1/2 Inches
Type - Lab Desiccators
Desiccators

Description

The attractive design and sturdy construction of the Secador line of desiccator cabinets assures easy and reliable storage of moisture and light sensitive products.Durastar co-polyester construction blocks 99% of UV light and is resistant to staining, crazing and chemical attackLarge doors maximize access to interior space and have a patented seal design, tab latches and security loops for a padlock or tamper-evident sealsPerforated shelves facilitate circulation of dry air; space for desiccant under bottom shelfEasy-to-view digital hygrometer is located in the door front; side swinging door opens to the leftCompact 34.1 x 41.4 cm footprint for space saving stacking up to 3 units high WARNING This product can expose you to chemicals including Bisphenol-A, which is known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Color: ClearInternal Volume: 1.6 Cubic FeetNumber of Shelves: 3Height: 41.7 cm (16.4 Inches)Shipping Weight: 17.0001 lbs
Shipping Dimensions: 16.00 x 20.00 x 20.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.