Small Molded Benchtop Fume Hood with Acrylic Sash, 27"W x 13"D x 22"H

  • Mfr # H50000-0002
  • Zoro # G505856369
product price: 
$
1,206.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H50000-0002
Zoro #
G505856369
UPC #
-
Country of Origin
United States

Description

Bel-art h50000-0002 small molded benchtop fume hood with acrylic sash, 27"w x 13"d x 22"h designed for small facilities or installations in which a number of fume hoods are needed, this unit is excellent for use in schools, junior colleges and universities. one-piece shell molded of chemical resistant polyethylene with rounded inside corners for easy cleaning clear acrylic sash slides on a track featuring stop pins for open, closed or intermediate positions; bottom gap allows for continuous air flow front opening: 56w x 30cm h (22 x 12") stepped exhaust duct can be used with either a 12 or 15cm (4 or 6") diameter duct exhaust system capable of drawing 200 cfm (free air) is recommended overall dimensions: 69 x 33 x 56cm h (27 x 13 x 22") shipping weight: 17 kg. (38 lbs)

Ratings & reviews